Shop All Ovens and Ranges
This Product is Discontinued
Frigidaire
Oven Range, Natural Gas, 31-51/64" W, Blk (Discontinued)
Mfr # FFGF3054TD
Zoro # G4810029
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Power Source Natural Gas
- Voltage 120V AC
- Color Silver
- Width 31 51/64 in
- Height 50 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFGF3054TD
- Zoro # G4810029
- UPC # 012505511516
- Country of Origin United States
- Category Ovens and Ranges
Dimensions
Width | 31 51/64 in |
Height | 50 3/64 in |
Depth | 29 33/64 in |
Overall Width | 29 7/8 in |
Overall Depth | 29 1/4 in |
Overall Height | 47 in |
Dimensions (H x W x D) | 47 in x 29 7/8 in x 29 1/4 in |
Oven Interior Depth | 19 1/8 in |
Oven Interior Width | 24 3/8 in |
Oven Interior Height | 18 5/8 in |
Manufacturer Warranty Length | 1 yr Labor, 1 yr Parts |
Description
Oven Range, Power Source Natural Gas, Color Silver, Overall Height 47 in, Overall Width 29 7/8 in, Overall Depth 29 1/4 in, Number of Burners 5, Lower Oven Capacity 5 cu ft, Upper Oven Capacity 5.3 cu ft, ADA Compliant No, Self Cleaning Yes, Cooking Surface Material Black Porcelain, Cooktop BTU Output 5,000 to 17,000 BTU, Current 5 A, Features Electronic Kitchen Timer, Low Simmer Burner, Quick Boil, Storage Drawer, Lower Oven BTU Output 18,000 BTU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.