Shop All Dehumidifiers
Frigidaire
Office Dehumid, 229cfm, 16.9pt, White
Mfr # FFAP5034W1
Zoro # G901272046
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V AC
- Width 15 31/32 in
- Includes Power Cord
- Height 24 1/4 in
- Fan CFM 167/194/229
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frigidaire
- MFR # FFAP5034W1
- Zoro # G901272046
- UPC # 012505283574
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 15 31/32 in |
Height | 24 1/4 in |
Depth | 12 3/16 in |
Power Cord Length | 6 ft |
Overall Width | 16 in |
Bucket Size | 11 to 20 pt |
Width Range | 11 to 20 in |
Depth Range | 11 to 20 in |
Overall Depth | 12 1/4 in |
Height Range | 21 to 30 in |
Overall HxWxD | 24 1/4 in x 16 in x 12 1/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 24 1/4 in |
Description
Office Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 50 pt, Capacity/24 Hrs. @ 90 Percent RH 50 pt, Voltage 115 V AC, 5.2 A Amps, 167/194/229 Fan CFM, Humidity Range 35 Percent to 85 Percent, Ambient Temp. Range 41 Degrees to 89 Degrees F, Height 24 1/4 in, Width 15 31/32 in, Power Cord Length 6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Replacement Cartridge - 4Fc-S (EV9692-31)
- ILC FILTER 8X12X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 75 X 115 X 075 MADE IN THE USA FIL (WY-0R3C-6)
- ILIVING Thermostat and Humidistat Control Box (ILG-001TH)
- ZORO SELECT Evaporative Cooling Pad, 12x4x48 in., PK5 (4KCC6)
- FRIGIDAIRE Dehumidifier, 21.1 pt, White, 2 Speeds, Plastic, 115V AC (FFAD6022W1)
- SANTA FE Stand Alone Dehumidifier, Compact 70 Pints Per Day AHAM, MERV-13 Filter, for Crawlspace & Basement (4033600)
- PERFECT AIRE Dehumidifier 50Pt (1PFD50)
- ALORAIR BASEMENT/CRAWLSPACE DEHUMIDIFIERS 198 PPD SATURATION, 90 PINTS AHAM (HDi90-New)
- ALORAIR 120 PPD COMMERCIAL DEHUMIDIFIER, WITH DRAIN HOSE FOR CRAWL SPACES, BASEMENTS (HD55-Gold)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200)
- HONEYWELL HOME Ducted Whole House Dehumidifier, Gray, Single Speed Speeds, Metal (DR65A3000/U)
- Frigidaire Dehumidifiers