Shop All AC Refrigeration Parts
Frigidaire
Motor Kit
Mfr # 154844301
Zoro # G8697516
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 41749012890, 41749022890, AEQ6000CES0, AEQ6000CES1, AEQ6000CES2, AEQ6000ES0, AEQ6000ES1, AEQ6000ES2, AEQ6500CFG0, AEQ6700FE0, AEQ7000CEG0, AEQ7000CES0, AEQ7000CES1, AEQ7000EE0, AEQ7000EG0, AEQ7000ES0, AEQ7000ES1, AEQ8000FE0, AEQ8000FG0, AEQ8000FS0, AEQ8700FG0, AEQ8700FS0, AEQB6000ES0, AEQB6000ES1, AEQB6000ES2
- Fits Brand Electrolux, Frigidaire, Kelvinator, Kenmore, Sears, Westinghouse
- Includes O-Rings
- Type Dishwasher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # 154844301
- Zoro # G8697516
- Country of Origin China
- Category AC Refrigeration Parts
Details
Item | Motor Kit |
For Use With Mfr. Model Number | 41749012890, 41749022890, AEQ6000CES0, AEQ6000CES1, AEQ6000CES2, AEQ6000ES0, AEQ6000ES1, AEQ6000ES2, AEQ6500CFG0, AEQ6700FE0, AEQ7000CEG0, AEQ7000CES0, AEQ7000CES1, AEQ7000EE0, AEQ7000EG0, AEQ7000ES0, AEQ7000ES1, AEQ8000FE0, AEQ8000FG0, AEQ8000FS0, AEQ8700FG0, AEQ8700FS0, AEQB6000ES0, AEQB6000ES1, AEQB6000ES2 |
Fits Brand | Electrolux, Frigidaire, Kelvinator, Kenmore, Sears, Westinghouse |
Includes | O-Rings |
Type | Dishwasher |
Description
Motor Kit, For Use With Mfr. Model Number 41749012890, 41749022890, AEQ6000CES0, AEQ6000CES1, AEQ6000CES2, AEQ6000ES0, AEQ6000ES1, AEQ6000ES2, AEQ6500CFG0, AEQ6700FE0, AEQ7000CEG0, AEQ7000CES0, AEQ7000CES1, AEQ7000EE0, AEQ7000EG0, AEQ7000ES0, AEQ7000ES1, AEQ8000FE0, AEQ8000FG0, AEQ8000FS0, AEQ8700FG0, AEQ8700FS0, AEQB6000ES0, AEQB6000ES1, AEQB6000ES2, Fits Brand Electrolux, Frigidaire, Kelvinator, Kenmore, Sears, Westinghouse, Includes O-Rings, Type Dishwasher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 18" Ceiling Mount Fan, Industrial Grade (9718)
- DAYTON Supply Ventilator, 24 In, 208-230/460 V (6KWP4)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-222-THSS)
- AIR HANDLER 20-1/2"x260 ft. Paint Collector Filter Roll, Fiberglass (6B845)
- FRIGIDAIRE Door Rack (240535101)
- FRIGIDAIRE Capacitor (5304472609)
- FRIGIDAIRE Fan Blade (5304476059)
- FRIGIDAIRE Thermistor (5304471275)
- FRIGIDAIRE Printed Circuit Board (5304471308)
- FRIGIDAIRE Drain Pump (137108000)
- GOODMAN Manual Reset Limit (10123529SP)
- Frigidaire AC Refrigeration Parts