Shop All Appliance Parts
Frigidaire
Lock Striker
Mfr # 131763310
Zoro # G1863639
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Electrolux, Frigidaire, Gibson, Kelvinator, Kenmore, Sears, Westinghouse
- Type Washer
- Product Type Washing Machine Lock Striker
- For Use With Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # 131763310
- Zoro # G1863639
- Country of Origin China
- Category Appliance Parts
Details
Fits Brand | Electrolux, Frigidaire, Gibson, Kelvinator, Kenmore, Sears, Westinghouse |
Type | Washer |
Item | Lock Striker |
Product Type | Washing Machine Lock Striker |
For Use With | Washer |
Description
Lock Striker, For Use With Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLOGGS Kellogg's Rice Krispies Treats, 50 PK (3800012346)
- LK PACKAGING P12F0406 4'' x 6'' Candy Bag, 100PK (13046100)
- EVEREST Fan Motor 10W X 2P CCW (EM01-01)
- BARILLA Barilla Protein Plus Penne Pasta 14.5 oz., PK12 (1000010554)
- FRIGIDAIRE Dishwasher Side Mount Kit (DWBRACKIT1)
- FRIGIDAIRE Thermostat (134120900)
- FRIGIDAIRE Range Block Kit (5303935058)
- FRIGIDAIRE Chrome Drip Pan, 6 In (316048414)
- FRIGIDAIRE Flat Oven Ignitor (5303935066)
- FRIGIDAIRE Chrome Drip Pan, 8 In (316048413)
- ALLIANCE VALVE WR 36J REGULATED PKG (44154501P)
- Frigidaire Appliance Parts