Shop All Flexible Gas Connectors
Frigidaire
Gas Connector, 1/2in., MIP, Safety Valve
Mfr # 5304494820
Zoro # G9469914
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 4 ft
- Standards UL
- Outside Dia. (In.) 5/8
- Application Cooking
- Material of Construction stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frigidaire
- MFR # 5304494820
- Zoro # G9469914
- UPC # 012505453526
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Length | 4 ft |
Outside Dia. (In.) | 5/8 |
Length (In.) | 48 |
Size | 1/2" |
Hose Outside Dia. | 5/8 in |
Details
Standards | UL |
Application | Cooking |
Item | Gas Connector |
Material of Construction | stainless steel |
Includes | Safety Valve |
For Use With | Range, Stove |
Connection | MIP |
Compliance | UL |
Description
Gas Connector, Hose Outside Dia. 5/8 in, Hose Length 4 ft, Standards UL, For Use With Range, Stove
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Cartridge, Faucet, Hot, Brass, 2.2 GPM (238AH)
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - SATIN STAINLESS STEEL (M17ACS-UL)
- ZORO SELECT Stud Guard, PK25 (SGE-316)
- MOEN CHR SGL Lav Faucet (WS84503)
- FRIGIDAIRE Water Connector, Polyflex, Compression (29000406F)
- FRIGIDAIRE Water Connector Kit, Copper, Compression (5304435784)
- DORMONT Gas Safety Kit, 1 x48 In L, 334,000 BTU (16100BPQR48)
- LASCO 3/8X48 GAS FLEX LINE (10-1271)
- WATTS 3/8 In. x 22 In. Flexible Gas Connector (19C-9999-22FP)
- BRASSCRAFT Connector Gas Css Ss 3/4Mxf 18 (CSSC21-18)
- ZORO SELECT Water Connector, MIP Inlet, 125 psi, 18" L (48254)
- Frigidaire Flexible Gas Connectors