Shop All Window & Wall Air Conditioners
This Product is Discontinued
Frigidaire Gallery
Window Air Conditioner, 115V AC, Cool Only, 10,000 BtuH, 19 in W. (Discontinued)
Mfr # FGRC1044T1
Zoro # G6615213
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V AC
- Operation Mode Cool Only
- BtuH Cooling 10,000
- Width 19 in
- Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire Gallery
- MFR # FGRC1044T1
- Zoro # G6615213
- UPC # 012505280801
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 19 in |
Height | 14 1/2 in |
Depth | 24 5/8 in |
Power Cord Length | 6 1/2 ft |
Max. Window Width | 36 in |
Min. Window Width | 23 in |
Min. Window Height | 15 1/2 in |
Dimensions | 14 1/2 in H x 19 in W |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 450 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 10,000 BtuH, Heating Method Cooling Only, CEER Rating 12.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.