Shop All Portable Air Conditioners
Frigidaire
Frigidaire EC100WF 2-in-1 Personal Evaporative Air Cooler & Fan - 250 CFMs with 3 Fan Speeds & Removable Water Tank
Mfr # EC100WF
Zoro # G904153939
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # EC100WF
- Zoro # G904153939
- UPC # 853138006754
- Country of Origin China
- Category Portable Air Conditioners
Description
The Frigidaire Compact 2-in-1 Evaporative Cooler (Swamp Cooler) and Fan a compact cooling alternative from a trusted name in home appliances. The dual-function allows you to add water to the 1.5-gallon tank for evaporative cooling in arid climates, or you can use the 250 CFM tower fan alone to cool your personal space. Either way, you'll enjoy cool breezes and plenty of great features in a small.
Features- 2-in-1 tower fan and evaporative cooler
- Powerful fan provides up to 100 square feet of cooling coverage
- Removable, washable honeycomb pad purifies air as it cools
- Three fan speeds, three cooling modes
- A four-setting timer combine to make a of useful features
- Choose the energy-efficient evaporative cooling function to add moisture to dry air to cool down
- Let the tower fan oscillate on its own on humid days
- With clever convenience features like a remote control, timer and three different fan speeds
- Easy-glide casters and a convenient handle keep things portable, so you can use it anywhere you like
- The extra-thick honeycomb pad provides maximum surface area for absorbing water
- Which provides highly efficient evaporative cooling
- There's also a handy remote control and a timer with four settings for up to eight hours of operation
- Color/Finish Family: White
- Material: Plastic
- Room Size: 175 ft.
- Pad Thickness: 2 in.
- Water Capacity: 1.5 gal
- Dimension: 10.2 x 13.5 x 28.3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Ignitor, Le51M93 (51M93)
- HONEYWELL T775-Sens-Wr Water-Resistant (T775-SENS-)
- DAYTON Replacement Filter Media (31CC71)
- PARTS CENTRAL Parts Central FA1005 Forced Air Filter Kit, For DynaGlo and DynaPro Models (FA1005)
- WHYNTER Elite 12000 BTU Dual Hose Digital Portable Air Conditioner (ARC-122DS)
- MOVINCOOL Portable Air Conditioner, 460VAC, L16-20P (Climate Pro K63)
- COMMERCIAL COOL 9,000 BTU Portable Air Conditioner with Remote and WiFi Control (CCP6JW)
- DAYTON Portable Air Conditioner, 9000 BtuH (60YP69)
- KWIKOOL Portable Precision Cooling, 2 ton/ 115V/ 20AMP (KIB2411-2)
- GLOBAL INDUSTRIAL Outdoor Rated Portable Air Conditioner, 5 Tons, 60,000 BTU, 220V (293118)
- SERENELIFE Portable Air Conditioner, SLPAC8 (SLPAC8)
- Frigidaire Portable Air Conditioners