Shop All Ovens and Ranges
Frigidaire
Electric Range, White, 36 3/8" H
Mfr # FCFE3062AW
Zoro # G911377359
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Power Source Electric
- Color White
- Lower Oven Capacity 5.3 cu ft
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FCFE3062AW
- Zoro # G911377359
- UPC # 012505514289
- Country of Origin United States
- Category Ovens and Ranges
Dimensions
Manufacturer Warranty Length | 1 yr Labor, 1 yr Parts |
Oven Interior Width | 25 1/4 in |
Oven Interior Height | 18 1/8 in |
Overall Height | 36 3/8 in |
Overall Depth | 26 in |
Overall Width | 30 in |
Oven Interior Depth | 19 7/8 in |
Details
Item | Electric Range |
Voltage | 240V AC |
Power Source | Electric |
Color | White |
Lower Oven Capacity | 5.3 cu ft |
ADA Compliant | Yes |
Upper Oven Capacity | 5.3 cu ft |
Weight | 149 lb |
Standards | cUL Listed, UL Listed |
Current | 40 A |
Number of Burners | 5 |
Self Cleaning | No |
Features | Fast Steam Cleaning Option, Flexible Five Element Cooktop |
Description
Electric Range, Power Source Electric, Color White, Overall Height 36 3/8 in, Overall Width 30 in, Overall Depth 26 in, Number of Burners 5, Lower Oven Capacity 5.3 cu ft, Upper Oven Capacity 5.3 cu ft, ADA Compliant Yes, Self Cleaning No, Current 40 A, Features Fast Steam Cleaning Option, Flexible Five Element Cooktop, Manufacturer Warranty Length 1 yr Labor, 1 yr Parts, Oven Interior Depth 19 7/8 in, Oven Interior Height 18 1/8 in, Oven Interior Width 25 1/4 in, Standards cUL Listed, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH COMMERCIAL Seal, Coffee Tank (990021800)
- FOCUS FOODSERVICE Chromate Wire Can Rack (FFCR10CH)
- GLASTENDER Fan Motor For - Part# Gla06001445 (GLA06001445)
- TWELEVE OAKS White Distilled Vinegar, PK4 (1311815)
- FRIGIDAIRE Electric Oven Range, White (FCRE3062AW)
- FRIGIDAIRE Gas Oven Range, Black (FCRG3051BB)
- FRIGIDAIRE Gas Oven Range, White (FCRG3051BW)
- SUMMIT 36" Wide All-In-One Kitchenette (CK36EL)
- SPRING USA Portable Induction Range, 110V, 1800 Watts (SM-181C-T)
- COLEMAN Coleman 2000020943 2 Burner Propane Stove (757903)
- COOKING PERFORMANCE GROUP CL-CPG-60-NL 60in Gas Lava Briquette Charbroiler - 200000 BTU (351CLCPG60NL)
- Frigidaire Ovens and Ranges