Shop All Ovens and Ranges
Frigidaire
Electric Range, Black, 36 3/8" H
Mfr # FCFE3062AB
Zoro # G506125082
product price: $1,149.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,149.00
Free 30-Day Returns
Key Features
- Power Source Electric
- Voltage 240V AC
- Color Black
- Lower Oven Capacity 5.3 cu ft
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FCFE3062AB
- Zoro # G506125082
- UPC # 012505514258
- Country of Origin United States
- Category Ovens and Ranges
Dimensions
Overall Height | 36 3/8 in |
Overall Width | 30 in |
Overall Depth | 26 in |
Oven Interior Height | 18 1/8 in |
Oven Interior Width | 25 1/4 in |
Oven Interior Depth | 19 7/8 in |
Manufacturer Warranty Length | 1 yr Labor, 1 yr Parts |
Details
Item | Electric Range |
Power Source | Electric |
Voltage | 240V AC |
Color | Black |
Lower Oven Capacity | 5.3 cu ft |
ADA Compliant | Yes |
Upper Oven Capacity | 5.3 cu ft |
Self Cleaning | No |
Features | Fast Steam Cleaning Option, Flexible Five Element Cooktop |
Number of Burners | 5 |
Standards | cUL Listed, UL Listed |
Weight | 149 lb |
Current | 40 A |
Description
Electric Range, Power Source Electric, Color Black, Overall Height 36 3/8 in, Overall Width 30 in, Overall Depth 26 in, Number of Burners 5, Lower Oven Capacity 5.3 cu ft, Upper Oven Capacity 5.3 cu ft, ADA Compliant Yes, Self Cleaning No, Current 40 A, Features Fast Steam Cleaning Option, Flexible Five Element Cooktop, Manufacturer Warranty Length 1 yr Labor, 1 yr Parts, Oven Interior Depth 19 7/8 in, Oven Interior Height 18 1/8 in, Oven Interior Width 25 1/4 in, Standards cUL Listed, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Countertop Cutting Board (2989-NA)
- MONIN Monin Dark Chocolate Sauce 64 oz., PK4 (M-GC062FP)
- GLOBE Knife Cover Handle (1138)
- LUCKY LEAF Lucky Leaf Premium Cherry Fruit Filling Or Topping #10 Can, PK3 (FFPFP2642LKL01)
- FRIGIDAIRE Gas Oven Range, White (FCRG3051BW)
- FRIGIDAIRE Electric Oven Range, White (FCRE3062AW)
- FRIGIDAIRE Gas Oven Range, Black (FCRG3051BB)
- SUMMIT 54" Wide All-In-One Kitchenette (CK54SINKL)
- CADCO Convection Oven (XAFT-03HS-GD)
- CHOICE Portable 5-Piece Cooking Kit with Butane Double Burner Range & 2 Pans - 16000 BTU (472BR23600KT)
- BRENTWOOD APPLIANCES Electric 1000 Watt Single Hotplate, Chrome (TS337)
- Frigidaire Ovens and Ranges