Shop All Ovens and Ranges
This Product is Discontinued
Frigidaire
Electric Oven Range, 30" 4.2 cu. ft. Black (Discontinued)
Mfr # FFEF3009PB
Zoro # G2222906
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Source Electric
- Color Black
- Width 29-7/8"
- Height 47-3/4"
- Depth 25-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFEF3009PB
- Zoro # G2222906
- UPC # 012505509292
- Country of Origin United States
- Category Ovens and Ranges
Dimensions
Width | 29-7/8" |
Height | 47-3/4" |
Depth | 25-3/4" |
Details
Item | Oven Range |
Power Source | Electric |
Color | Black |
Lower Oven Capacity | 4.2 cu. ft. |
ADA Compliant | Yes |
Upper Oven Capacity | 4.2 cu. ft. |
Cooktop BTU Output | 1500 to 2600 |
Residential / Commercial | Residential |
Number of Burners | 4 |
Commercial / Residential | Residential |
Cooking Surface | Colored -Coordinated Porcelain |
Lower Oven BTU Output | 2600 |
Self Cleaning | No |
Upper Oven BTU Output | 3000 |
Description
Oven Range, Power Source Electric, Color Black, Number of Burners 4, Lower Oven Capacity 4.2 cu ft, Upper Oven Capacity 4.2 cu ft, ADA Compliant Yes, Self Cleaning No, Cooktop BTU Output 1500 to 2600, Lower Oven BTU Output 2600, Upper Oven BTU Output 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.