Shop All Washers and Dryers
Frigidaire
Dryer, White, Gas, 42-7/8" H
Mfr # FFRG4120SW
Zoro # G0337117
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$932.99
Free 30-Day Returns
Key Features
- Dryer Capacity 6.7 cu ft
- Power Source Gas
- Color White
- Width 27 in
- Height 42 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frigidaire
- MFR # FFRG4120SW
- Zoro # G0337117
- UPC # 012505387036
- Country of Origin China
- Category Washers and Dryers
Dimensions
Width | 27 in |
Height | 42 7/8 in |
Depth | 30 in |
Depth with Door Open | 49 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 30 in |
Overall Height | 42 7/8 in |
Overall Width | 27 in |
Description
Dryer, Power Source Gas, Dryer Capacity 6.7 cu ft, Color White, Number of Dryer Cycles 10, Overall Height 42 7/8 in, Overall Width 27 in, Overall Depth 30 in, Current 15 A, Voltage 120V AC, Coin-Operated No, Stackable No, Energy Star Compliant No, Depth with Door Open 49 in, Dryer Cycle Settings 10, Features Anti-Wrinkle, Electronic Controls, Large Capacity, Reversible Door, Manufacturer Warranty Length 1 yr, Number of Temperature Settings 4, Perfomance Residential, Plug Type 3 Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Bleach Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Translucent, 9 PK (31478)
- POOL BREEZE Liquid Metal Removing Agent 1 qt (88495)
- LOCOR Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46902)
- PURELL Sanitizing Hand Wipes, 6 x 6 3/4, White, 270 Wipes/Canister (9113-06)
- FRIGIDAIRE Dryer, White, Electric, 42-7/8" H (FFRE4120SW)
- FRIGIDAIRE Washer Dryer Combo, 240V, 22A, White (FLCE7522AW)
- FRIGIDAIRE Front Load Washer, White, 4.4 cu ft. (ELFW7337AW)
- FRIGIDAIRE Top Load Washer, White, 44-1/4" H (FFTW4120SW)
- FRIGIDAIRE Dryer, Electric, 8 cu ft., White (ELFE7337AW)
- UDP Wash Machine Hose 4' (WA6107004)
- CROSSOVER Washer Dryer Combo, 3.4 cu. ft. Capacity (WASHER/ELEC DRYER STACK)
- Frigidaire Washers and Dryers