Shop All Washers and Dryers
This Product is Discontinued
Frigidaire
Dryer, Electric, White, 7.0 cu. ft. (Discontinued)
Mfr # FFSE5115PW
Zoro # G8568603
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dryer Capacity 7.0 cu ft
- Power Source Electric
- Color White
- Width 27 in
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFSE5115PW
- Zoro # G8568603
- UPC # 012505385742
- Country of Origin United States
- Category Washers and Dryers
Dimensions
Width | 27 in |
Height | 36 in |
Depth | 30 5/16 in |
Depth with Door Open | 51 7/16 in |
Overall Width | 27 in |
Overall Height | 36 in |
Overall Depth | 30 3/8 in |
Description
Dryer, Power Source Electric, Dryer Capacity 7 cu ft, Color White, Number of Dryer Cycles 10, Overall Height 36 in, Overall Width 27 in, Overall Depth 30 3/8 in, Current 24 A, Voltage 240V AC, Coin-Operated No, Stackable Yes, Depth with Door Open 51 1/2 in, Dryer Cycle Settings 10, Features Balance Dry System, Large Dryer Capacity, One-Touch Wrinkle Release, Number of Temperature Settings 5, Plug Type 3 or 4 Wire, Standards UL Listed, Temperature Settings 5 Temperature Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.