Shop All Dishwashers
Frigidaire
Dishwasher, Built-In, 35"x24
Mfr # FDPC4314AW
Zoro # G306125084
product price: $564.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$564.99
Free 30-Day Returns
Key Features
- Installation Type Built-In
- Color White
- Voltage 120V AC
- ADA Compliant No
- Number of Wash Cycles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FDPC4314AW
- Zoro # G306125084
- UPC # 012505115394
- Country of Origin United States
- Category Dishwashers
Dimensions
Depth with Door Open | 49 1/4 in |
Manufacturer Warranty Length | 1 yr (Labor), 1 yr (Parts) |
Minimum Height | 33 1/2 in |
Overall Height | 35 in |
Overall Depth | 25 in |
Overall Width | 24 in |
Dimensions (H x W x D) | 35 in x 24 in x 25 in |
Details
Item | Dishwasher |
Installation Type | Built-In |
Color | White |
Voltage | 120V AC |
ADA Compliant | No |
Number of Wash Cycles | 5 |
Features | A Thorough Clean Every Time, Cycle Indicator Lights, Durable Polymer Wash Tub, Filtration System, Heated Drying System, Multiple Cleaning Cycle Options |
Standards | CEE Tier, NSF, UL |
Sound Level | 55 dBA |
Perfomance | Commercial |
Energy Star Compliant | Yes |
Color/Finish | White |
Description
Dishwasher, Installation Type Built-In, Overall Height 35 in, Overall Width 24 in, Overall Depth 25 in, Sound Level 55 dBA, Color White, Energy Star Compliant Yes, ADA Compliant No, Voltage 120V AC, Number of Wash Cycles 5, Depth with Door Open 49 1/4 in, Features A Thorough Clean Every Time, Cycle Indicator Lights, Durable Polymer Wash Tub, Filtration System, Heated Drying System, Multiple Cleaning Cycle Options, Manufacturer Warranty Length 1 yr (Labor), 1 yr (Parts), Minimum Height 33 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPGARDS Zipgard Freezer Bag qt. 2.7Mil, PK500 (304985462)
- BIRO Blade Cleaner, Nyleen (131N)
- CAMBRO Tong Scallop Grip, 12 In., Black, PK12 (CA12TGS110)
- GEHLS Cheddar Ht2 140 oz., PK4 (G05118)
- FRIGIDAIRE 24" Built-In Dishwasher, ADA Compliant, Black (FFBD2420UB)
- FRIGIDAIRE 17-1/2" Built-In Dishwasher, ADA Compliant, Black (FFBD1831UB)
- FRIGIDAIRE Dishwasher, 24-23/64" W, 120VAC, Black (FDPH4316AD)
- FRIGIDAIRE 17-5/8" Built-In Dishwasher, ADA Compliant, White (FFBD1831UW)
- FRIGIDAIRE 24" Built-In Dishwasher w/ Hard Food Disposer, Black (FDPC4314AB)
- SAMSUNG Ice Bucket for Freezer (DA97-14474C)
- ELECTROLUX Door Gasket Replacement (242193203)
- Frigidaire Dishwashers