Shop All Dishwashers
Frigidaire
Dishwasher, Built-In, 35-1/4"x24
Mfr # FFBD2420UW
Zoro # G406125014
product price: $799.00
/ea
Free Shipping & Returns
$799.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Type Built-In
- Color White
- Voltage 120V AC
- ADA Compliant Yes
- Number of Wash Cycles 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFBD2420UW
- Zoro # G406125014
- UPC # 012505115714
- Country of Origin China
- Category Dishwashers
Dimensions
Depth with Door Open | 44 1/2 in |
Manufacturer Warranty Length | 1 yr (Labor), 1 yr (Parts) |
Overall Depth | 24 in |
Minimum Height | 32 3/8 in |
Overall Height | 35 1/4 in |
Overall Width | 24 in |
Dimensions (H x W x D) | 35 1/4 in x 24 in x 24 in |
Details
Item | Dishwasher |
Installation Type | Built-In |
Color | White |
Voltage | 120V AC |
ADA Compliant | Yes |
Number of Wash Cycles | 6 |
Features | A Thorough Clean Every Time, Filtration System, Heated Drying System, Multiple Cleaning Cycle Options |
Standards | CEE Tier, NSF, UL |
Sound Level | 52 dBA |
Energy Star Compliant | Yes |
Perfomance | Commercial |
Color/Finish | White |
Description
Dishwasher, Installation Type Built-In, Overall Height 35 1/4 in, Overall Width 24 in, Overall Depth 24 in, Sound Level 52 dBA, Color White, Energy Star Compliant Yes, ADA Compliant Yes, Voltage 120V AC, Number of Wash Cycles 6, Depth with Door Open 44 1/2 in, Features A Thorough Clean Every Time, Filtration System, Heated Drying System, Multiple Cleaning Cycle Options, Manufacturer Warranty Length 1 yr (Labor), 1 yr (Parts), Minimum Height 32 3/8 in, Perfomance Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Temp Control , 077B1264 (988271)
- WHIRLPOOL Plastic Tub Heater (W10518394)
- CHEF CRAFT CORPORATI Chef Craft 1 cups Plastic Clear Measuring Cup (20426)
- GREEN MOUNTAIN COFFEE Coffee, Big Bang, 0.43 oz., PK22 (6664)
- FRIGIDAIRE Dishwasher, Built-In, 35"x24 (FDPC4314AW)
- FRIGIDAIRE 17-1/2" Built-In Dishwasher, ADA Compliant, Black (FFBD1831UB)
- FRIGIDAIRE Dishwasher, 24-23/64" W, 120VAC, Black (FDPH4316AD)
- FRIGIDAIRE 24" Built-In Dishwasher, ADA Compliant, Black (FFBD2420UB)
- FRIGIDAIRE 17-5/8" Built-In Dishwasher, ADA Compliant, White (FFBD1831UW)
- FRIGIDAIRE 24" Built-In Dishwasher w/ Hard Food Disposer, Black (FDPC4314AB)
- VOLLRATH Flatware Rack, Gray (5267110)
- Frigidaire Dishwashers