Shop All Dishwashers
Frigidaire
Dishwasher, 25" D, 24" W, White, Residential
Mfr # FDPH4316AW
Zoro # G3458263
product price: $579.00
/ea
Free Shipping & Returns
$579.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Type Undercounter
- Color White
- Width 24 in
- Depth 25 in
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FDPH4316AW
- Zoro # G3458263
- UPC # 012505115868
- Country of Origin United States
- Category Dishwashers
Dimensions
Width | 24 in |
Depth | 25 in |
Height | 34.3" |
Depth with Door Open | 49 1/4 in |
Size | 24" |
Overall Height | 35 in |
Overall Width | 24 in |
Manufacturer Warranty Length | 1 yr Labor, 1 yr Parts |
Overall Depth | 25 in |
Minimum Height | 33 1/2 in |
Dimensions (H x W x D) | 35 in x 24 in x 25 in |
Description
Dishwasher, Installation Type Undercounter, Overall Height 35 in, Overall Width 24 in, Overall Depth 25 in, Sound Level 54 dB, Color White, Energy Star Compliant Yes, ADA Compliant No, Voltage 120V AC, Number of Wash Cycles 4, Current 10 A, Depth with Door Open 49 1/4 in, Features 2 to 6 Hour Delay Start, DishSense(TM) Technology, Heated Dry, Low-Rinse Aid Indicator Light, Ready-Select(R) Controls, Manufacturer Warranty Length 1 yr Labor, 1 yr Parts, Minimum Height 33 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUIR GLEN Muir Glen Organic Tomato Paste 112 oz. Bottle, PK6 (725342-28174)
- PYREX 8 in. W X 8 in. L Baking Dish Clear (1134490)
- ITI Plate, 11", Ceramic European White PK12 (DO-20)
- GREEN MOUNTAIN COFFEE Coffee, 1.98 lb Net Wt, Ground, PK96 (6570)
- FRIGIDAIRE 24" Built-In Dishwasher, ADA Compliant, Black (FFBD2420UB)
- FRIGIDAIRE 17-5/8" Built-In Dishwasher, ADA Compliant, White (FFBD1831UW)
- FRIGIDAIRE 17-1/2" Built-In Dishwasher, ADA Compliant, Black (FFBD1831UB)
- FRIGIDAIRE Dishwasher, Built-In, 35"x24 (FDPC4314AW)
- FRIGIDAIRE 24" Built-In Dishwasher w/ Hard Food Disposer, Black (FDPC4314AB)
- FRIGIDAIRE Dishwasher, 24-23/64" W, 120VAC, Black (FDPH4316AD)
- GE Radiant Surface Element (WB30T10130)
- Frigidaire Dishwashers