Shop All Dishwashers
Frigidaire
Dishwasher, 25" D, 24" W, Black, Residential
Mfr # FDPH4316AB
Zoro # G3460503
product price: $579.00
/ea
Free Shipping & Returns
$579.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Type Undercounter
- Color Black
- Width 24 in
- Depth 25 in
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FDPH4316AB
- Zoro # G3460503
- UPC # 012505115875
- Country of Origin United States
- Category Dishwashers
Dimensions
Width | 24 in |
Depth | 25 in |
Size | 24" |
Depth with Door Open | 49 1/4 in |
Height | 34.3" |
Overall Width | 24 in |
Overall Height | 35 in |
Dimensions (H x W x D) | 35 in x 24 in x 25 in |
Minimum Height | 33 1/2 in |
Overall Depth | 25 in |
Manufacturer Warranty Length | 1 yr Labor, 1 yr Parts |
Description
Dishwasher, Installation Type Undercounter, Overall Height 35 in, Overall Width 24 in, Overall Depth 25 in, Sound Level 54 dB, Color Black, Energy Star Compliant Yes, ADA Compliant No, Voltage 120V AC, Number of Wash Cycles 4, Current 10 A, Depth with Door Open 49 1/4 in, Features 2 to 6 Hour Delay Start, DishSense(TM) Technology, Heated Dry, Low-Rinse Aid Indicator Light, Ready-Select(R) Controls, Manufacturer Warranty Length 1 yr Labor, 1 yr Parts, Minimum Height 33 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSINGER Half Inch Vacuum Breaker (4825-01534)
- GEN Cocktail Napkins, 2-Ply, 9w x 4.5d, Black, PK2000 (1402)
- RUBBERMAID COMMERCIAL Storage Bin Scoop, Size 32 Oz, Clear (FG9F7500CLR)
- HFA Handi-Foil 11" Aluminum Extra Deep Pie Pan, PK500 (4001-50-500)
- FRIGIDAIRE Dishwasher, 24-23/64" W, 120VAC, Black (FDPH4316AD)
- FRIGIDAIRE Dishwasher, Built-In, 35"x24 (FDPC4314AW)
- FRIGIDAIRE 24" Built-In Dishwasher, ADA Compliant, Black (FFBD2420UB)
- FRIGIDAIRE 17-5/8" Built-In Dishwasher, ADA Compliant, White (FFBD1831UW)
- FRIGIDAIRE 24" Built-In Dishwasher w/ Hard Food Disposer, Black (FDPC4314AB)
- FRIGIDAIRE 17-1/2" Built-In Dishwasher, ADA Compliant, Black (FFBD1831UB)
- SPT SPT SD-9263W 18 in. Energy Star Portable Dishwasher; White (SD-9263W)
- Frigidaire Dishwashers