Shop All Dehumidifiers
Frigidaire
Dehumidifier, 21.1 pt, White, 2 Speeds, Plastic, 115V AC
Mfr # FFAD6022W1
Zoro # G4334400
original price:
$527.05
10% off
new price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V AC
- Width 18 25/32 in
- Height 24 5/8 in
- Color White
- Ambient Temp. Range 41 to 89 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFAD6022W1
- Zoro # G4334400
- UPC # 012505283611
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 18 25/32 in |
Height | 24 5/8 in |
Depth | 14 23/32 in |
Power Cord Length | 6 ft |
Overall Depth | 14 3/4 in |
Overall Width | 18 3/4 in |
Width Range | 11 to 20 in |
Depth Range | 11 to 20 in |
Height Range | 21 to 30 in |
Overall HxWxD | 24 5/8 in x 18 3/4 in x 14 3/4 in |
Manufacturer Warranty Length | 1 yr |
Bucket Size | 21 to 30 pt |
Drain Hose Length | 12 ft |
Overall Height | 24 5/8 in |
Description
Office Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 60 pt, Capacity/24 Hrs. @ 90 Percent RH 106 pt, Voltage 115 V AC, 60 Hz, 4.1 A Amps, 245/297 Fan CFM, Humidity Range 35 to 85 RH, Ambient Temp. Range 41 to 89 Degrees F, Height 24 5/8 in, Width 18 25/32 in, Defrost Type Automatic, Refrigerant Type R-410A, Power Cord Length 6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Mini-Pleat Air Filter, 20x12x2, MERV 13 (499J27)
- DIVERSITECH 4 in. Speedichannel Adjustable Flat Bend (230-AFB4)
- BROAN Bird Screen (98005586)
- DAYTON Line Volt Mechanical Tstat, Close on Rise, wall, SPST, 120 to 277VAC (6GVX8C)
- FRIGIDAIRE Office Dehumid, 229cfm, 16.9pt, White (FFAP5034W1)
- JHS 50 Pint DOE Dehumidifier with built-in pump (D026B-50PTP)
- STAR BRITE Dehumidifier-Hang Bag 14Oz, #85470 (85470)
- PERFECT AIRE Dehumidifier 50Pt (1PFD50)
- DRI-EAZ Industrial Dehumid, 400cfm, w/ Drain Pump (LGR3500i)
- PERFECT AIRE 100 sq ft 8 pt Dehumidifier (1PAD8)
- ALORAIR Dehumidifier WITH DRAIN HOSE FOR CRAWL SPACES, BASEMENTS (HD55)
- Frigidaire Dehumidifiers