Shop All Dehumidifiers
This Product is Discontinued
Frigidaire
Dehumidifier , 16.3 pt , White , 2 Speeds, 115VAC (Discontinued)
Mfr # FAD504DWD
Zoro # G1212679
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115VAC
- Width 16-1/8"
- Height 24-3/4"
- Color White
- Fan CFM 194
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FAD504DWD
- Zoro # G1212679
- UPC # 012505279638
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 16-1/8" |
Height | 24-3/4" |
Depth | 11-5/16" |
Power Cord Length | 6-1/2 ft. |
Details
Item | Dehumidifier |
Voltage | 115VAC |
Color | White |
Fan CFM | 194 |
Refrigerant Type | R-410a |
Fan Speed | 2 |
Agency Compliance | UL, UL/CUL |
Bucket Capacity | 16.3 pt |
Ambient Temp. Range | Down to 41 Degrees F |
Capacity/24 Hrs. @ 90% RH | 50 pt. |
Hz | 60 |
Amps | 4.8 |
Filter | Anti-Bacterial Mesh |
Number of Caster Wheels | 4 |
Description
Dehumidifier, Capacity/24 Hrs. @ 90 Percent RH 50 pt, Voltage 115V AC, 60 Hz, Amps 4.8, 194 Fan CFM, Ambient Temp. Range Down to 41 Degrees F, Fan Speed 2, Bucket Capacity 16.3 pt, Height 24 3/4 in, Width 16 1/8 in, Depth 11 5/16 in, Color White, Number of Caster Wheels 4, Refrigerant Type R-410A, Power Cord Length 6 1/2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.