Shop All Dehumidifiers
This Product is Discontinued
Frigidaire
Dehumidifier , 12 pt. , White , 1 Speeds, 115VAC (Discontinued)
Mfr # FAD301NWD
Zoro # G1212694
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115VAC
- Width 14-5/8"
- Height 19-7/8"
- Color White
- Power Cord Length 6-1/2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FAD301NWD
- Zoro # G1212694
- UPC # 012505279621
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 14-5/8" |
Height | 19-7/8" |
Power Cord Length | 6-1/2 ft. |
Depth | 11-5/8" |
Details
Item | Dehumidifier |
Voltage | 115VAC |
Color | White |
Capacity/24 Hrs. @ 90% RH | 30 pt. |
Hz | 60 |
Bucket Capacity | 12 pt. |
Refrigerant Type | R-410a |
Fan Speed | 1 |
Amps | 3.4 |
Agency Compliance | UL, UL/CUL |
Number of Caster Wheels | 4 |
Ambient Temp. Range | Down to 41 Degrees F |
Filter | Anti-Bacterial Mesh |
Fan CFM | 106 |
Description
Dehumidifier, Capacity/24 Hrs. @ 90 Percent RH 30 pt, Voltage 115V AC, 60 Hz, Amps 3.4, 106 Fan CFM, Ambient Temp. Range Down to 41 Degrees F, Fan Speed 1, Bucket Capacity 12 pt, Height 19 7/8 in, Width 14 5/8 in, Depth 11 5/8 in, Color White, Number of Caster Wheels 4, Refrigerant Type R-410A, Power Cord Length 6 1/2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.