Shop All Microwaves
This Product is Discontinued
Frigidaire
Consumer Microwave 1.80 cu. ft. (Discontinued)
Mfr # FMOS1846BB
Zoro # G0811626
Free Shipping & Returns
This Product is Discontinued
Key Features
- Microwave Style Over the Range
- Cooking Wattage 1,000 W
- Convection Cooking No
- Appliance Color Black
- Oven Capacity 1.8 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FMOS1846BB
- Zoro # G0811626
- UPC # 012505565045
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 29 5/8 in |
Outside Height | 15 7/8 in |
Outside Depth | 15 5/8 in |
Overall Width | 29 7/8 in |
Overall Height | 16 3/8 in |
Dimensions (H x W x D) | 16 3/8 in x 29 7/8 in x 15 3/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 15 3/4 in |
Interior Depth | 14 5/8 in |
Interior Height | 10 5/8 in |
Interior Width | 21 1/8 in |
Description
Microwave, Microwave Style Over the Range, Oven Capacity 1.8 cu ft, Overall Height 16 3/8 in, Overall Width 29 7/8 in, Overall Depth 15 3/4 in, Appliance Color Black, Energy Star Compliant No, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 1,000 W, 1-Touch Settings Yes, Features Cooktop Visibility with LED Lighting, Interior LED Lighting, 2-Speed Ventilation, Zero-Clearance Door, Interior Depth 14 5/8 in, Interior Height 10 5/8 in, Interior Width 21 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.