Shop All Window Air Conditioner Accessories
This Product is Discontinued
Frigidaire
Architectural Grille, Anodized Aluminum (Discontinued)
Mfr # 5304515640
Zoro # G1601117
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Frigidaire Through The Wall Air Conditioners
- Material Anodized Aluminum
- Depth 1 1/2 in
- Height 15 in
- Width 25 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # 5304515640
- Zoro # G1601117
- UPC # 012505452161
- Country of Origin United States
- Category Window Air Conditioner Accessories
Dimensions
Depth | 1 1/2 in |
Height | 15 in |
Width | 25 1/4 in |
Details
Item | Architectural Grille |
For Use With | Frigidaire Through The Wall Air Conditioners |
Material | Anodized Aluminum |
Includes | (1) 15 in H x 24 1/4 in W Anodized Aluminum Grille |
Accessory Type | Architectural Grille |
Description
Architectural Grille, Material Anodized Aluminum, For Use With Frigidaire Through The Wall Air Conditioners, Height 15 in, Width 25 1/4 in, Depth 1 1/2 in, Includes (1) 15 in H x 24 1/4 in W Anodized Aluminum Grille
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.