Shop All Ductless Mini Split Air Conditioners
Frigidaire
Air Conditioner, Residential, 5000BtuH
Mfr # FFRE053WA1
Zoro # G301253225
original price:
$253.99
9% off
new price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cooling Capacity 5,000 BtuH
- For Use With Window Installation Only
- Operation Mode - HVAC Cooling Only
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFRE053WA1
- Zoro # G301253225
- UPC # 012505282720
- Country of Origin China
- Category Ductless Mini Split Air Conditioners
Dimensions
Width | 16 in |
Fits Window Width | 23 in |
Height | 12 in |
Min. Window Height | 13 in |
Power Cord Length | 6 ft |
Min. Window Width | 23 in |
Dimensions | 12 in H x 16 in W 15 1/4 in D |
Depth | 15 1/4 in |
Max. Window Width | 36 in |
Overall Dimensions H x W x D | 12 in x 16 in x 15 1/4 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 100 to 150 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 5,000 BtuH, Heating Method Cooling Only, CEER Rating 12.1
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Cord, 120VAC, 6 ft. Length, 0.6 A Plug and Play (FFSL81-6)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Counter Flow Vent Type, Fan Forced Convection (5008631)
- SUPCO Round Dual Run Capacitor, CD50+5X370R (CD50+5X370R)
- IMPERIAL MFG 3 in. D X 3 in. D Adjustable 90 deg Steel Stove Pipe Elbow (BM0345)
- FRIGIDAIRE Air Conditioner, Residential, 12000BtuH (FFRE123WA1)
- FRIGIDAIRE Air Conditioner, Residential, 10000BtuH (FFRE103WA1)
- FRIGIDAIRE Air Conditioner, Residential, 6000BtuH (FFRE063WA1)
- MRCOOL Easy Pro Complete System 24K BTU (EZPRO-24-HP-23016)
- FRIEDRICH Lateral Duct Adapter (PDXDAA)
- MRCOOL 2.5 Ton 14.25 SEER Multi Speed Air Conditioner Central Split System (MAC16030A, MAHM030CTA)
- MRCOOL 24K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-ES-24-HP-230E)
- Frigidaire Ductless Mini Split Air Conditioners