Shop All Ductless Mini Split Air Conditioners
This Product is Discontinued
Frigidaire
Air Conditioner, Residential, 25000BtuH (Discontinued)
Mfr # FHWE252WB2
Zoro # G401253217
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cooling Capacity 25,000 BtuH
- For Use With Window Installation Only
- Operation Mode - HVAC Cooling/Heating
- Voltage 230V AC
- Weight 136 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frigidaire
- MFR # FHWE252WB2
- Zoro # G401253217
- UPC # 012505284113
- Country of Origin China
- Category Ductless Mini Split Air Conditioners
Dimensions
Fits Window Width | 31 in to 42/2 in |
Height | 18 5/8 in |
Min. Window Height | 19 1/2 in |
Dimensions | 18 5/8 in H x 26 1/2 in W 26 1/2 in D |
Min. Window Width | 31 in |
Depth | 26 1/2 in |
Width | 26 1/2 in |
Max. Window Width | 42 in |
Power Cord Length | 5 ft |
Overall Dimensions H x W x D | 18 5/8 in x 26 1/2 in x 26 1/2 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 1400 to 1500 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 25,000 BtuH, Heating Method Electric Heat, CEER Rating 9.4
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.