Shop All Ductless Mini Split Air Conditioners
This Product is Discontinued
Frigidaire
Air Conditioner, Residential, 15100BtuH (Discontinued)
Mfr # FFRE153WA1
Zoro # G701253221
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cooling Capacity 15,100 BtuH
- For Use With Window Installation Only
- Operation Mode - HVAC Cooling Only
- Voltage 115V AC
- Chassis Type Slide Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFRE153WA1
- Zoro # G701253221
- UPC # 012505282843
- Country of Origin China
- Category Ductless Mini Split Air Conditioners
Dimensions
Width | 23 5/8 in |
Depth | 25 3/8 in |
Min. Window Width | 28 in |
Dimensions | 17 7/8 in H x 23 5/8 in W 25 3/8 in D |
Power Cord Length | 5 ft |
Height | 17 7/8 in |
Fits Window Width | 28 in |
Min. Window Height | 18 1/2 in |
Max. Window Width | 40 1/2 in |
Overall Dimensions H x W x D | 17 7/8 in x 23 5/8 in x 25 3/8 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 550 to 700 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 15,100 BtuH, Heating Method Cooling Only, CEER Rating 11.8
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.