Shop All Ductless Mini Split Air Conditioners
Frigidaire
Air Conditioner, Residential, 12000BtuH
Mfr # FFRE123WA1
Zoro # G301253218
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 12,000 BtuH
- For Use With Window Installation Only
- Operation Mode - HVAC Cooling Only
- Voltage 115V AC
- Programming Capability 24-hr. On/Off Timer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFRE123WA1
- Zoro # G301253218
- UPC # 012505282836
- Country of Origin China
- Category Ductless Mini Split Air Conditioners
Dimensions
Power Cord Length | 6 ft |
Min. Window Height | 15 1/2 in |
Width | 19 in |
Min. Window Width | 25 in |
Height | 14 1/2 in |
Dimensions | 14 1/2 in H x 19 in W 21 1/2 in D |
Depth | 21 1/2 in |
Fits Window Width | 25 in |
Max. Window Width | 36 in |
Overall Dimensions H x W x D | 14 1/2 in x 19 in x 21 1/2 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 to 550 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 12,000 BtuH, Heating Method Cooling Only, CEER Rating 12
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 2", PVC/FPM, 24-265VAC/VDC, S/T (ECPTBH120STV)
- ARMSTRONG 67M68 Lb-107228T Cai Blower (67M68)
- NORDFAB End Cap, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W x 1-57/64" L x (8010003771)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2222)
- FRIGIDAIRE Air Conditioner, Residential, 6000BtuH (FFRE063WA1)
- FRIGIDAIRE Air Conditioner, Residential, 10000BtuH (FFRE103WA1)
- MRCOOL 3 Ton 15.10 SEER Multi Speed Air Conditioner Central Split System (MAC16036A, MAHM036CTA)
- MRCOOL 12K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-HH-12-HP-230E)
- COMFORT-AIRE MiniSplit Air Conditioner, 115 V, 12,000 Btu Cooling, 115 EER, Remote Control (SMH12SC-0-25-KIT)
- MRCOOL 18K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-ES-18-HP-230E)
- FRIEDRICH Friedrich Floating Air Select Ductless Split System With Heat, 36,000 BTU, 18 SEER, 208/230V (FSHW363)
- Frigidaire Ductless Mini Split Air Conditioners