Shop All Ductless Mini Split Air Conditioners
This Product is Discontinued
Frigidaire
Air Conditioner, Residential, 11000BtuH (Discontinued)
Mfr # FHWH112WB1
Zoro # G701253214
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cooling Capacity 11,000 BtuH
- For Use With Window Installation Only
- Operation Mode - HVAC Cooling/Heating
- Voltage 115V AC
- Sound Level 61 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FHWH112WB1
- Zoro # G701253214
- UPC # 012505284090
- Country of Origin China
- Category Ductless Mini Split Air Conditioners
Dimensions
Min. Window Height | 16 1/2 in |
Width | 22 5/8 in |
Power Cord Length | 6 ft |
Min. Window Width | 26 7/8 in |
Depth | 23 1/4 in |
Dimensions | 15 3/8 in H x 22 5/8 in W 23 1/4 in D |
Height | 15 3/8 in |
Max. Window Width | 36 in |
Fits Window Width | 26 7/8 in to 36/1 in |
Overall Dimensions H x W x D | 15 3/8 in x 22 5/8 in x 23 1/4 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 450 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 11,000 BtuH, Heating Method Heat Pump with Electric Heat, CEER Rating 9.8
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.