Shop All Ductless Mini Split Air Conditioners
Frigidaire
Air Conditioner, Residential, 10000BtuH
Mfr # FFRE103WA1
Zoro # G201253219
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 10,000 BtuH
- For Use With Window Installation Only
- Operation Mode - HVAC Cooling Only
- Voltage 115V AC
- Min. Window Width 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frigidaire
- MFR # FFRE103WA1
- Zoro # G201253219
- UPC # 012505282812
- Country of Origin China
- Category Ductless Mini Split Air Conditioners
Dimensions
Min. Window Width | 23 in |
Min. Window Height | 15 1/2 in |
Dimensions | 14 1/2 in H x 19 in W 21 1/2 in D |
Fits Window Width | 23 in |
Height | 14 1/2 in |
Power Cord Length | 6 ft |
Width | 19 in |
Max. Window Width | 36 in |
Depth | 21 1/2 in |
Overall Dimensions H x W x D | 14 1/2 in x 19 in x 21 1/2 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 450 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 10,000 BtuH, Heating Method Cooling Only, CEER Rating 12
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X18X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (18182.10 4PK)
- DAYTON Transformer, Unit, 240V, 60 Hz (2YU48)
- INTERMATIC Time Swtch 120V Roundflushmounthourmeter (FWZ72-120U)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close Differential, SPDT, 120/240VAC (A19DAF-2C)
- FRIGIDAIRE Air Conditioner, Residential, 6000BtuH (FFRE063WA1)
- FRIGIDAIRE Air Conditioner, Residential, 12000BtuH (FFRE123WA1)
- GLOBAL EQUIPMENT Ductless Air Conditioner Inverter Split System W/Heat, Wifi Enabled, 24,000 BTU, 18 SEER, 230V (292874)
- MRCOOL 2.5 Ton 14.25 SEER Multi Speed Air Conditioner Central Split System (MAC16030A, MAHM030CTA)
- MRCOOL 18K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-HH-18-HP-230E)
- CD Ductless Air Conditioner Inverter Split System w/ Heat, Wifi Enabled, 9,000 BTU, 20 SEER, 115V (292871)
- MRCOOL 3 Ton 16 SEER Multi Speed Air Conditioner Central Split System (MAC16036A, MAHM036ETA)
- Frigidaire Ductless Mini Split Air Conditioners