Shop All Ductless Mini Split Air Conditioners
This Product is Discontinued
Frigidaire
33600 Btu Mini Split Heat Pump, Indoor Unit (Discontinued)
Mfr # FFHP362WQ2
Zoro # G9786104
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cooling Capacity 33,600 BtuH
- For Use With Mfr. No. FFHP362CQ2
- Operation Mode - HVAC Cooling/Heating
- Voltage 208/230V AC
- CFM High 824
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frigidaire
- MFR # FFHP362WQ2
- Zoro # G9786104
- UPC # 012505279850
- Country of Origin China
- Category Ductless Mini Split Air Conditioners
Dimensions
Indoor Width | 53-7/64" |
Line Size Discharge O.D. | 5/8" |
Indoor Height | 12-13/16" |
Line Size Suction O.D. | 1/4" |
Indoor Depth | 10" |
Indoor Head Depth | 10 in |
Indoor Head Width | 53 7/64 in |
Indoor Head Height | 12 13/16 in |
Suction Line Size | 1/4 in |
Description
Split System Air Handler, Average Coverage Area 1,500 to 2,000 sq ft, Wall-Mount, Operation Mode - HVAC Cooling/Heating, 33,600 BtuH, Heating Capacity - Heat Pump 34,600 BtuH, Air Flow 677/706/824 cfm, 16 SEER, 8.2 BTU/Wh HSPF, 18.2 A Amps, 208/230V AC, 1 Phase, 60 Hz Hz, Control Type Electronic, Dehumidification Rate 7.39 pt/hr, Programming Capability 24-hr. On/Off Timer, Remote Control Functions Full Function, Smart Connectivity No Connectivity, Seacoast Corrosion Protection None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.