Shop All Holiday Decor
Friends Are Forever
Center Bread Plate Communion Tray; Silver
Mfr # FR1522256
Zoro # G504001319
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friends Are Forever
- MFR # FR1522256
- Zoro # G504001319
- UPC # 780997240619
- Country of Origin China
- Category Holiday Decor
Description
Your church altar will sparkle when you use this stainless steel communion ware. Affordably priced, the lustrous finish and convenient stacking designs demonstrate sometimes you get more than you pay for!Stainless Steel - 4 3/4" Dia.
Features- Center Bread Plate Communion Tray
- Color: Silver
- ISBN:
- ISBN-13: 8.86083E+11
- CPC Super: Supplies
- CPC Primary: Church
- CPC Sub: Communion
- Author: CB Church Supplies
- Publisher:
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Headrest (LLR60329)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-300 lb Capacity (356)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Fabric, Metal, Beige, Black (I 1194)
- TRADEMARK FINE ART Octavian Mielu 'Yellow Submarine' Canvas Art, 30x47 (ALI17229-C3047GG)
- L & L Gerson Multicolored Figurine Indoor Christmas Decor (2593810)
- CELEBRATIONS 22 in. D Wreath (B-21035B)
- HASTINGS HOME Hastings Home Tree and Wreath Storage Bag Set (898633XCK)
- HASTINGS HOME Christmas Tree Storage Bag Fits Up to 12-feet Artificial Tree, Decorations /Inflatables (Red Canvas) (248226OZY)
- DESIGN TOSCANO Lochloy House Crescent Fairy Dangling Sculpture (QS327663)
- NATIONAL HOLIDAYS Tree Preservative (HT-100-12)
- BARNWOODUSA Rustic Farmhouse Reclaimed 14.5" Christmas Tree Collar/Skirt (White) (840075811978)
- Friends Are Forever Holiday Decor