Shop All Candleholders
Friends Are Forever
5.5 x 5.5 x 4 in. Glass Skull Candle Holder; Clear
Mfr # FR62105
Zoro # G103738340
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friends Are Forever
- MFR # FR62105
- Zoro # G103738340
- UPC # 654204196863
- Country of Origin China
- Category Candleholders
Description
is the premier in providing the quality glassware products. We provide quality glassware products at affordable price. We used both traditional and advanced technology to produce quality glassware. We acknowledge that only high quality products can bring added value to our users. carries the finest in both hand blown and machine made glass.
Features- Glass Skull Candleholder
- Color: Clear
- Primary Material: Glass
- Dimension: 5.5" H x 5.5" W x 4" L
- Weight: 2.73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Vinyl Top, Black (JB-1-GG)
- TENNSCO Bookcase, Gray, Welded, 36" x 18" x 72" (BC18-72-MGY)
- DREAMSEAT Stealth Recliner with Notre Dame Primary Logo (XZ52082CDSMHTBLK-PSCOL13820)
- AMERIHOME Loft Black 24" Metal Bar Stool, PK2 (BS24BLK)
- ELEGANT GARDEN DESIGN Elegant Designs HG1006-CHR 4.25 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1006-CHR)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- PRIVILEGE Privilege 66780 Ceramic & Glass Candle Holder - Green (66780)
- HASTINGS HOME Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch (584807CRR)
- PERTENENCIAS 6.75 in. Elipse Crystal Decorative Flower Vase, Candle Holder, Wedding Centerpiece - Chrome (PE2519815)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- SKELETONS & MORE Skeletons & More DIS-800 Skull Candle Holder on Wood Support with Flameless Candle (DIS-800)
- Friends Are Forever Candleholders