Shop All Holiday Decor
Friends Are Forever
100809-66CC 9 ft. Fluffy Tinsel Garland; Pine Green
Mfr # FR697516
Zoro # G603712918
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friends Are Forever
- MFR # FR697516
- Zoro # G603712918
- UPC # 723902263822
- Country of Origin China
- Category Holiday Decor
Description
Features
- Fluffy Tinsel Garland
- Peggable Header Card
- Color - Pine Green
- Size - 9 ft.
- Dimension - 7 x 2.25 x 20.5 in.
- Item Weight - 0.66 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Light Gray (ELZ5539)
- VINTIQUEWISE Vintiquewise Wicker Front Bike Baskets Universal Handlebar Mount for All Bikes and ages (QI003420)
- DESIGNS OF DISTINCTION .5" Chicken Wire Decorative Grille - Flat Black, 36" W x 48" L Sheet (0136481220TWR1)
- HOOKLESS Shower Curtain Liner, Polyester, White, 70 in W, 57 in L (HBH40SL0157)
- DECORIS Silver Cookie Cutter (607670)
- GERSON LED Holiday Gnome Indoor Christmas Decor (2602100)
- LIGHT STAKE Ulta-Lit Tree Clear Christmas Light Accessory (LS06-25A)
- DYNO 0.08 in. Stacked Wall Decor (H0SW101-1)
- DESIGN TOSCANO Mortimer the Bunny and his Easter Eggs Rabbit Statue (AL20507)
- THE PERFECT The Perfect PVCW-4 4 ft. PVC & Crystal Artificial Christmas Tree; White (PVCW-4)
- WEATHERTECH Christmas Tree Mat, IDMCTM1 (IDMCTM1)
- Friends Are Forever Holiday Decor