Shop All Holiday Decor
Friends Are Forever
0202004ZSACC 48 in. Plush Tree Skirt
Mfr # FR8257
Zoro # G503712889
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friends Are Forever
- MFR # FR8257
- Zoro # G503712889
- UPC # 657248292089
- Country of Origin China
- Category Holiday Decor
Description
Features
- Plush Tree Skirt
- With Contrasting Plush Trim
- Peggable Header Card
- Color - Red With White
- Size - 48 in.
- Dimension - 7.75 x 2 x 28 in.
- Item Weight - 0.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Bigfoot, the Yeti Holiday Ornament (DB383084)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Blue (CH-00095-BL-GG)
- TENNSCO Letter Size Starter Unit (127648PC)
- CHILDCRAFT Cozy Cube, 29-1/2 x 29-1/2 x 29-1/2 Inches (594428)
- GREENMADE STORAGE BIN GREEN/RED 27GL (699413)
- HASTINGS HOME Christmas Tree Storage Bag Fits Up to 12-feet Artificial Tree, Decorations /Inflatables (Red Canvas) (248226OZY)
- SHAN SHAN MF3310 Collectible Tin Ornament - DC-3 Airplane (MF3310)
- QUEENS OF CHRISTMAS 2 ft. Block Toys (TOY-BLOCK-DGKORV)
- L & L Gerson 4.25 in. Lighted Decoration Halloween Decor (2353030)
- TRANSPAC SANTA TRAIN 3PK (W9115)
- JACK POST Plastic Christmas Tree Tray (XTRA)
- Friends Are Forever Holiday Decor