Shop All Window Air Conditioner Accessories
Friedrich
Wireless Thermostat, 24VDC, Plastic, White
Mfr # WRT2
Zoro # G3945722
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Friedrich PTAC
- Standards FCC
- Voltage 24V DC
- Includes Mounting Kit
- Height 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # WRT2
- Zoro # G3945722
- UPC # 724587438871
- Country of Origin China
- Category Window Air Conditioner Accessories
Dimensions
Height | 3 3/4 in |
Depth | 2 1/4 in |
Width | 6 1/4 in |
Details
Item | Wireless Thermostat, 24VDC |
For Use With | Friedrich PTAC |
Standards | FCC |
Voltage | 24V DC |
Includes | Mounting Kit |
Requires | Installed Friedrich PTAC/VPAK |
Color | White |
Material | Plastic |
Accessory Type | Wireless Thermostat, 24VDC |
Description
Wireless Thermostat, 24VDC, Voltage 24V DC, Material Plastic, Requires Installed Friedrich PTAC/VPAK, For Use With Friedrich PTAC, Height 3 3/4 in, Width 6 1/4 in, Depth 2 1/4 in, Includes Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON LP Infrared Tube Heater, 100,000 BtuH (7D842)
- IEC BLOWER WHEEL 96 05 CLW CV (D030-70005105)
- LASKO 20" HighVlctyFan w Remote Ctrl, H20685 (H20685)
- TRANE Blw01138 One Stage Blower Draft (BLW01138)
- FRIEDRICH Drain Pan, 8" W (VPDP2)
- FRIEDRICH Drain Kit (DK)
- FRIEDRICH Kuhl® AC Filter, Polyester, PK3 (KWCFM)
- FRIEDRICH 62601003 (62601003)
- FRIEDRICH Kuhl® AC Filter, Polyester, PK3 (KWCFS)
- FRIEDRICH Friedrich PTAC 30 Amp Cord PXPC23030A (PXPC23030A)
- FRIEDRICH Line Set Friedrich T32350 (T32350)
- Friedrich Window Air Conditioner Accessories