Shop All Packaged Terminal Air Conditioner Accessories
This Product is Discontinued
Friedrich
Wireless Remote Thermostat (Discontinued)
Mfr # WRT1
Zoro # G4538536
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 5 1/4 in
- Requires Installed Friedrich PTAC
- Width 5 1/4 in
- Depth 3 1/4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Friedrich
- MFR # WRT1
- Zoro # G4538536
- UPC # 724587429374
- Country of Origin China
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Height | 5 1/4 in |
Width | 5 1/4 in |
Depth | 3 1/4 in |
Details
Requires | Installed Friedrich PTAC |
Material | Plastic |
For Use With | Friedrich PTAC |
Voltage | 18 to 30VAC |
Item | Remote Thermostat |
Includes | Wireless Remote and Base Module |
Color | Off White |
Accessory Type | Remote Thermostat |
Description
Remote Thermostat, Material Plastic, Requires Installed Friedrich PTAC, For Use With Friedrich PTAC, 5 1/4 in Height, 5 1/4 in Width, 3 1/4 in Depth, Includes Wireless Remote and Base Module
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.