Shop All Lab Dishes
Friedrich
Wired Thermostat, 24VDC, Plastic, White
Mfr # RT7
Zoro # G3956450
original price:
$179.29
39% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Width 7 9/16 in
- For Use With Friedrich PTAC
- Includes Mounting Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # RT7
- Zoro # G3956450
- UPC # 724587438857
- Country of Origin China
- Category Lab Dishes
Dimensions
Width | 7 9/16 in |
Depth | 2 1/8 in |
Height | 5 11/16 in |
Details
Item | Wired Thermostat, 24VDC |
Color | White |
Material | Plastic |
For Use With | Friedrich PTAC |
Includes | Mounting Kit |
Requires | Installed Friedrich PTAC/VPAK |
Voltage | 24V DC |
Standards | FCC |
Accessory Type | Wired Thermostat, 24VDC |
Description
Wired Thermostat, 24VDC, Voltage 24V DC, Material Plastic, Requires Installed Friedrich PTAC/VPAK, For Use With Friedrich PTAC, Height 5 11/16 in, Width 7 9/16 in, Depth 2 1/8 in, Includes Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144 (GLC-01305)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, GREEN, PK5 (HS29025C)
- WHEATON Micropipet, Plastic, 1-10mL (W810318)
- TRICORBRAUN 375 ml Glass Long Neck Jersey Bottle 18.5 mm Bar Top Neck Finish (145473)
- CELLTREAT Petri Dish, 100 x 20mm, 15 to 16mL, PK300 (229623)
- DYNALON LABORATORY TRAY 4X20X16 HDPE (109914)
- CELLTREAT Non-Treated Plate, 24 Well, PK100 (229524)
- CELLTREAT Tissue Culture Plate, Sterile, 12-Well (229111)
- ZORO SELECT Watch Glass, 50mm, Flnt Glss, 1.8-2mm, PK12 (WGL050)
- ZYMO RESEARCH 96-Well PCR Conversion Plate, 2 Plates, 2PK (ZC2008)
- CELLTREAT CELLTREAT® 96 Well Non-treated Plate, Round Bottom with Lid, Individual, Sterile (229590)
- Friedrich Lab Dishes