Shop All Packaged Terminal Air Conditioner Accessories
Friedrich
Wired Thermostat, 24VAC/DC, White/Gray
Mfr # EMRT2
Zoro # G6046387
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Friedrich PTAC, Vert-I-Pak
- Voltage 24VAC/DC
- Width 5 1/8 in
- Watts 48
- Material Plastic/Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # EMRT2
- Zoro # G6046387
- UPC # 724587436310
- Country of Origin Canada
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Width | 5 1/8 in |
Depth | 1 1/4 in |
Height | 4 45/64 in |
Details
For Use With | Friedrich PTAC, Vert-I-Pak |
Voltage | 24VAC/DC |
Watts | 48 |
Material | Plastic/Polymer |
Includes | Installation, Screws and Wall Anchors, Thermostat Cover, Wiring Labels |
Color | White/Gray |
Amps | 2 |
kW | .048 |
Standards | FCC |
Item | Wired Thermostat |
Accessory Type | Wired Thermostat |
Description
Wired Thermostat, Material Plastic/Polymer, For Use With Friedrich PTAC, Vert-I-Pak, 4 45/64 in Height, 5 1/8 in Width, 1 1/4 in Depth, Includes Installation, Screws and Wall Anchors, Thermostat Cover, Wiring Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Range Hood Filter, 20x25x2" (2EJZ2)
- WILLIAMS COMFORT PRODUCTS Blower Accessory, 120V, Powder Coat (2303)
- ALTRONIX Break Away Relay 6 Pack 12/24VDC 50Ma, Relay, - (RB610)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 5.0 kW, 17 BtuH (MUH0571)
- FRIEDRICH PTHP, 6462/12,099 BtuH Cooling, 208/230VAC (PVH09K3FB)
- FRIEDRICH Conduit Kit with Junction Box (PXCJA)
- FRIEDRICH Architectural Grille 42 in W, 16 in H (PXAA)
- FRIEDRICH PTAC Air Conditioner, 7200 BtuH, 265V (PDE07R3SG)
- FRIEDRICH Optional Cord, 230/208V, Beige, 5 In. L (PXPC23030A)
- FRIEDRICH Remote Thermostat Escutcheon Kit, PK10 (PDXRTA)
- FRIEDRICH Wireless Thermostat, 3VDC, White/Gray (EMWRT2)
- Friedrich Packaged Terminal Air Conditioner Accessories