Shop All Window & Wall Air Conditioners
Friedrich
Window Air Conditioner, 5,000 BtuH
Mfr # CCF05B10B
Zoro # G311471367
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Width 18 5/8 in
- Height 13 1/4 in
- Includes Installation Hardware
- Depth 15 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Friedrich
- MFR # CCF05B10B
- Zoro # G311471367
- UPC # 724587445657
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 18 5/8 in |
Height | 13 1/4 in |
Depth | 15 5/8 in |
Min. Window Width | 23 in |
Min. Window Height | 13 1/2 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 100 to 150 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 5,000 BtuH, Heating Method Cooling Only, CEER Rating 12.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: QC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K333)
- YORK Condensate Pan Kit, 40m (S1-328-16424-000)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/4 in Dia., 100 Feet (RFRB-0250-100)
- BRAY 24V SR MODULATING ACTUATOR (VAMS24-27)
- FRIEDRICH Window Air Conditioner, 115V AC, 23 5/8 in W. (CCW15B10B)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (KES12A33)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 1/2 in W. (CCW06B10B)
- FRIEDRICH Window Air Conditioner, 115V AC, 18 5/8 in W. (CCW10B10B)
- FRIEDRICH Friedrich„¢ Kuhl Commercial Window/Wall Air Conditioner W/ Heat Pump, 17,500 BTU, 230V (KHM18A34A)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool/Heat, 10,000 BtuH (KHS10A10)
- GLOBAL INDUSTRIAL 10,000 BTU Wall Air Conditioner, Cool Only, Wifi Enabled, 115V (293070)
- Friedrich Window & Wall Air Conditioners