Shop All Window & Wall Air Conditioners
Friedrich
Window Air Conditioner, 230V AC, Cool/Heat, 24,000 BtuH, 28 in W.
Mfr # KHL24A35A
Zoro # G2148379
product price: $2,479.00
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$2,479.00
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Operation Mode Cool/Heat
- BtuH Cooling 24,000
- Width 28 in
- Height 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # KHL24A35A
- Zoro # G2148379
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 28 in |
Height | 20 1/4 in |
Depth | 35 1/2 in |
Min. Window Height | 20 3/8 in |
Min. Window Width | 29 7/8 in |
Max. Window Width | 42 in |
Power Cord Length | 6 ft |
Dimensions | 20 1/4 in H x 28 in W 35 1/2 in D |
Overall Dimensions H x W x D | 20 1/4 in x 28 in x 35 1/2 in |
Description
Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 1400 to 1500 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 24,000 BtuH, Heating Method Heat Pump, CEER Rating 10.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 7 (5W974)
- BOSCH WiFi Thermostat, 7 Programs, 2 H 2 C, Wall Mount, Hardwired, 24VAC (BCC100)
- BASO H19Ta-3C 1/4" X 1/4" Pilot Valve (H19TA-3C)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 3450 rpm (9516)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 8000 BtuH (WCT08A10A)
- FRIEDRICH Friedrich„¢ Kuhl Commercial Window/Wall Air Conditioner, Cool Only, 23,000 BTU, 230V (KCL24A30B)
- FRIEDRICH Window Air Conditioner, 115V AC, 19 3/4 in W. (CCW12B10B)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 8000 BtuH (UCT08A10)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT14B30A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 18,000 BtuH (KCM18A30A)
- FRIEDRICH Window Air Conditioner, 115V AC, 23 5/8 in W. (CCW15B10B)
- Friedrich Window & Wall Air Conditioners