Shop All Window & Wall Air Conditioners
Friedrich
Window Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH
Mfr # KHS12A33A
Zoro # G2152509
product price: $1,649.00
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,649.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 230V AC
- Operation Mode Cool/Heat
- BtuH Cooling 12,000
- Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # KHS12A33A
- Zoro # G2152509
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 26 in |
Height | 16 in |
Depth | 29 in |
Min. Window Height | 16 1/4 in |
Min. Window Width | 27 3/8 in |
Power Cord Length | 6 ft |
Max. Window Width | 42 in |
Dimensions | 16 in H x 26 in W 29 in D |
Overall Dimensions H x W x D | 16 in x 26 in x 29 in |
Description
Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 450 to 550 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 12,000 BtuH, Heating Method Heat Pump, CEER Rating 10.8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS White-Rodgers Economy Single Stage 1H/0C Non-Programmable Digital Thermostat, (1E78-140)
- PERFECT AIRE Travel Micro MistHumidifier (PAU1)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A977)
- OMNITEC DESIGN Carbon Filter Pad, 24inHx24inWx2inL (OG2424D)
- FRIEDRICH Window Air Conditioner, 230V AC, 23 5/8 in W. (CCW18B30B)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 20,000 BtuH (KEM18A34A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 18,000 BtuH (KCM18A30A)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 1/2 in W. (CCW06B10B)
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV10A10A)
- FRIEDRICH Air Conditioner w/Heat, 10,000 BtuH Cool (WET10A33A)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (WCT12A10B)
- Friedrich Window & Wall Air Conditioners