Shop All Window & Wall Air Conditioners
Friedrich
Window Air Conditioner, 230V AC, Cool Only, 36,000 BtuH, 28 in W.
Mfr # KCL36A30A
Zoro # G2152414
original price:
$2,690.99
7% off
new price: $2,499.00
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,499.00
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Operation Mode Cool Only
- BtuH Cooling 36,000
- Width 28 in
- Height 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # KCL36A30A
- Zoro # G2152414
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 28 in |
Height | 20 1/4 in |
Depth | 35 1/2 in |
Min. Window Width | 29 7/8 in |
Min. Window Height | 20 3/8 in |
Power Cord Length | 6 ft |
Max. Window Width | 42 in |
Dimensions | 20 1/4 in H x 28 in W 35 1/2 in D |
Overall Dimensions H x W x D | 20 1/4 in x 28 in x 35 1/2 in |
Description
Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 2,000 to 2,500 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 35,000 BtuH, Heating Method Cooling Only, CEER Rating 9.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-VENT Air Vent 54703 Auto Gable Shutter White (5099338)
- REGIN Replacement Wicks, L 3 In, PK6 (3KXX4)
- LASKO 20" High Velocity Floor Fan, 2265QM (2265QM)
- GREENHECK COMBUSTION/INDUCER FAN 115V (463426)
- FRIEDRICH Friedrich® Hazardous Location Air Conditioner W/ Thermostat, 1495W, 230V (SH15M30A)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT10B30A)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 10,000 BtuH (WET10A33A)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 13,800 BtuH (KCM14A10A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 21,000 BtuH (KCM21A30A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 36,000 BtuH, 28 in W. (KEL36A35A)
- Friedrich Window & Wall Air Conditioners