Shop All Window & Wall Air Conditioners
Friedrich
Window Air Conditioner, 230V AC, Cool Only, 28,000 BtuH, 28 in W.
Mfr # KCL28A30A
Zoro # G2147557
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,299.00
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Operation Mode Cool Only
- BtuH Cooling 28,000
- Width 28 in
- Height 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Friedrich
- MFR # KCL28A30A
- Zoro # G2147557
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 28 in |
Height | 20 1/4 in |
Depth | 35 1/2 in |
Min. Window Height | 20 3/8 in |
Power Cord Length | 6 ft |
Max. Window Width | 42 in |
Min. Window Width | 29 7/8 in |
Dimensions | 20 1/4 in H x 28 in W 35 1/2 in D |
Overall Dimensions H x W x D | 20 1/4 in x 28 in x 35 1/2 in |
Description
Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 1400 to 1500 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 28,000 BtuH, Heating Method Cooling Only, CEER Rating 9.9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Digital Tower Heater, Remote, Motion Sensor, 23-1/2"H, Black (HWLHCE323V)
- SCOTSMAN Screw, 03-1531-01 (03-1531-01)
- BESTAIR 20 in. W X 14 in. H X 1 in. D 8 MERV Pleated Air Filter (BA1-1420-8)
- VULCAN Low Profile Enclosure Heater, 350W, 120V (E-OSF-1514-350A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 12,000 BtuH (KCS12A30A)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 15,400 BtuH (WET16A33A)
- FRIEDRICH Friedrich Kuhl M-Series Commercial Grade Window/Wall AC - Cool + Elec. Heat - 20K BTU - 230V (KEM18A34A)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 10,000 BtuH, 19 3/4 in W. (KCQ10A10B)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 20,000 BtuH (KEM18A34A)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 10,000 BtuH (WET10A33A)
- PERFECT AIRE Thru-The-Wall AC, 3-Speed, 12000 Btu (4PATW12002)
- Friedrich Window & Wall Air Conditioners