Shop All Window & Wall Air Conditioners
Friedrich
Window Air Conditioner, 230V AC, Cool Only, 18,000 BtuH
Mfr # KCM18A30A
Zoro # G2147688
original price:
$1,841.99
12% off
new price: $1,619.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,619.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Operation Mode Cool Only
- BtuH Cooling 18,000
- Width 26 in
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # KCM18A30A
- Zoro # G2147688
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 26 in |
Height | 18 in |
Depth | 29 in |
Min. Window Height | 18 1/4 in |
Power Cord Length | 6 ft |
Min. Window Width | 27 3/8 in |
Max. Window Width | 42 in |
Dimensions | 18 in H x 26 in W 29 in D |
Overall Dimensions H x W x D | 18 in x 26 in x 29 in |
Description
Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 700 to 1000 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 20,000 BtuH, Heating Method Cooling Only, CEER Rating 10.3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tune Up Kit, For Use With 3VE52C-I (21EX29)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGC4)
- SUNSTAR Propane Heater Infrared Ceramic, 65000 Btu (SG6-L)
- INTEGRA MILTEX Breeze Clamp Products 4000 Make-a-clamp Mini-kit (39010)
- FRIEDRICH Hazardous Location Air Conditioner, 208/230V AC, 14,500 BtuH (SH15M30A)
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV08A10A)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (WHT12A33A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (KHS12A33A)
- FRIEDRICH Window Air Conditioner, 8,000 BtuH (CEW08B11B)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool/Heat, 10,000 BtuH (KHS10A10A)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (WCT12A10B)
- Friedrich Window & Wall Air Conditioners