Shop All Window & Wall Air Conditioners
Friedrich
Window Air Conditioner, 230V AC, Cool Only, 16,000 BtuH
Mfr # KCS16A30A
Zoro # G2147663
original price:
$1,732.70
13% off
new price: $1,500.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,500.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Operation Mode Cool Only
- BtuH Cooling 16,000
- Width 26 in
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # KCS16A30A
- Zoro # G2147663
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 26 in |
Height | 16 in |
Depth | 29 in |
Min. Window Height | 16 1/4 in |
Min. Window Width | 27 3/8 in |
Max. Window Width | 42 in |
Power Cord Length | 6 ft |
Dimensions | 16 in H x 26 in W 29 in D |
Overall Dimensions H x W x D | 16 in x 26 in x 29 in |
Description
Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 550 to 700 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 15,700 BtuH, Heating Method Cooling Only, CEER Rating 10.7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC K Baseboard Accy Dp Thermostat Kit Almond (BKT2A)
- LOST RIVER Natural Gas Ventless Blue Flame Gas Space Heater, 20,000 BTU, T-Stat Control (LRT20B-NG)
- DAYTON Intake Guard, 10 In. (16D546)
- SUNSTAR HEATING PRODUCTS SunStar SPS Series Natural Gas Infrared Straight Tube Tough Guy Heater, 10' Tube Length, 40000 BTU (SPS40-10-TG-N5)
- FRIEDRICH Friedrich Kuhl L-Series Commercial Grade Window/Wall AC - Cool + Elec. Heat - 35K BTU - 230V (KEL36A35A)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W. (UCT12B10A)
- FRIEDRICH Friedrich® WallMaster® Wall Air Conditioner W/ Electric Heat, 1543 Watt, 230V, 15500 BTU (WET16A33A)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 8000 BtuH, 25 15/16 in W. (KCS08A10A)
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV10A10A)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (WCT12A10B)
- AMANA 12,000 BTU 115V Window-Mounted Air Conditioner with Remote Control (AMAP121CW)
- Friedrich Window & Wall Air Conditioners