Shop All Window & Wall Air Conditioners
Friedrich
Window Air Conditioner, 230V AC, Cool Only, 12,000 BtuH
Mfr # KCS12A30A
Zoro # G2152387
Free Shipping & Returns
$1,399.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 230V AC
- Operation Mode Cool Only
- BtuH Cooling 12,000
- Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Friedrich
- MFR # KCS12A30A
- Zoro # G2152387
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 26 in |
Height | 16 in |
Depth | 29 in |
Min. Window Height | 16 1/4 in |
Max. Window Width | 42 in |
Power Cord Length | 6 ft |
Min. Window Width | 27 3/8 in |
Dimensions | 16 in H x 26 in W 29 in D |
Overall Dimensions H x W x D | 16 in x 26 in x 29 in |
Description
Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 450 to 550 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 12,000 BtuH, Heating Method Cooling Only, CEER Rating 12.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Orifice (068-2010)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 4 In. L (LDC00103)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 3/4 in Dia., 25 Feet (RFRB-0750-025)
- ALL-FILTERS 12 in. x 20 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (12201.8 12PK)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 24,000 BtuH, 28 in W. (KHL24A35A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 18,000 BtuH (KCM18A30A)
- FRIEDRICH Friedrich® Hazardous Location Air Conditioner W/ Thermostat, 1495W, 230V (SH15M30A)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (WCT12A10B)
- FRIEDRICH Window Air Conditioner, 18,000 BtuH (CEW18B33B)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W. (UCT10B10A)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 13,800 BtuH (KCM14A10A)
- Friedrich Window & Wall Air Conditioners