Shop All Window Air Conditioner Accessories
Friedrich
Window Air Conditioner, 208/230VAC
Mfr # SS16N30
Zoro # G6548363
product price: $1,229.00
/ea
Free Shipping & Returns
$1,229.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With DC2, KWW, KWIFI
- Min. Window Height 16 1/4 in
- Features Two Built-In 7-day Energy Management Programs, Seven-day Programmable Thermostat, 24 hr. Timer, Unique Nightlight Mode, Electronic Maintenance Indicator, An Auto Re-Start and Memory Backup, Washable, Antimicrobial Air Filter, Easy Hinged Door Access and Check Filter Reminders, Commercial Grade Durability with A Steel Inner Wall, Rifled Copper Tubing and Totally Enclosed Fan Motors
- Max. Wall Thickness 7 3/8 in
- Max. Window Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # SS16N30
- Zoro # G6548363
- UPC # 724587434002
- Country of Origin Mexico
- Category Window Air Conditioner Accessories
Dimensions
Min. Window Height | 16 1/4 in |
Max. Window Width | 42 in |
Min. Window Width | 27 3/8 in |
Power Cord Length | 6 ft |
Height | 16 in |
Width | 26 in |
Depth | 29 in |
Description
Window Air Conditioner, Operation Mode - HVAC Cooling Only, CEER Rating 10.7
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Paint Collector Filter Pad, 20x25x2", 50 pk. (2W002)
- BOILERSOURCE Ceramic Fiber Tape, Drop Warp (Bolt Hole), w/ PSA, 1/8 in Thick, 1-1/2 in Width, 100 ft Length (CTDW-PSA-002-024)
- ARCTIC WIND 6,000 BTU 115V Window Air Conditioner with Remote Control (2AW6000DA)
- JOHNSON CONTROLS Knob (KNB20A-602R)
- FRIEDRICH Kuhl® Mount Kit, 2-1/2 in. Depth, 16-3/8 in.W (KWIKS)
- FRIEDRICH Kuhl® AC Filter, Polyester, PK3 (KWCFM)
- FRIEDRICH Wireless Thermostat, 24VDC, Plastic, White (WRT2)
- FRIEDRICH Internal Drain Kit (IDK)
- FRIEDRICH Line Set Friedrich T32350 (T32350)
- FRIEDRICH Kuhl® Window Mount Kit (KWIKQ)
- A/C SAFE Window AC Support, Painted Steel (AC-080)
- Friedrich Window Air Conditioner Accessories