Shop All Window & Wall Air Conditioners
This Product is Discontinued
Friedrich
Window Air Conditioner, 208/230V AC, Cool Only, 23,500/24,000 BtuH (Discontinued)
Mfr # CP24G30
Zoro # G3781815
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 230V AC
- Operation Mode Cool Only
- BtuH Cooling 23,500/24,000
- Width 25 1/2 in
- Height 16 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # CP24G30
- Zoro # G3781815
- UPC # 724587432886
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 25 1/2 in |
Height | 16 7/8 in |
Depth | 30 3/8 in |
Min. Window Width | 26 1/2 in |
Power Cord Length | 4 ft |
Max. Window Width | 42 in |
Min. Window Height | 17 in |
Dimensions | 16 7/8 in H x 25 1/2 in W |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 1400 to 1500 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 23,500/24,000 BtuH, Heating Method Cooling Only, CEER Rating 10.3/10.3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.