Friedrich

Window Air Conditioner, 18" H, Amps: 7.8 (Discontinued)


Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Enclosure Air Conditioners

Key Features

  • Cooling Capacity 18,000 BtuH
  • Amps 7.8 A
  • Height 18 in
  • Width 23 7/8 in
  • Depth 25 3/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 18 in
Width 23 7/8 in
Depth 25 3/8 in
Max. Window Width 36 in
Min. Window Width 26 in
Power Cord Length 6 ft
Min. Window Height 26 in
Dimensions 18 in H x 23 7/8 in W 25 3/8 in D
Overall Dimensions H x W x D 18 in x 23 7/8 in x 25 3/8 in

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 700 to 1000 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 18,000 BtuH, Heating Method Electric Heat, CEER Rating 10.7

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.