Shop All Enclosure Air Conditioners
This Product is Discontinued
Friedrich
Window Air Conditioner, 18-5/8" H (Discontinued)
Mfr # CEW24B33
Zoro # G3979569
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cooling Capacity 24,000 BtuH
- Amps 11.5 A
- Height 18 5/8 in
- Width 27 in
- Depth 26 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Friedrich
- MFR # CEW24B33
- Zoro # G3979569
- UPC # 724587439557
- Country of Origin China
- Category Enclosure Air Conditioners
Dimensions
Height | 18 5/8 in |
Width | 27 in |
Depth | 26 5/8 in |
Min. Window Width | 26 in |
Power Cord Length | 6 ft |
Max. Window Width | 36 in |
Min. Window Height | 29 in |
Dimensions | 18 5/8 in H x 27 in W 26 5/8 in D |
Overall Dimensions H x W x D | 18 5/8 in x 27 in x 26 5/8 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 1400 to 1500 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 24,000 BtuH, Heating Method Electric Heat, CEER Rating 9.4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.