Shop All Window & Wall Air Conditioners
Friedrich
Window Air Conditioner, 18,000 BtuH
Mfr # CEW18B33B
Zoro # G311471350
product price: $1,029.00
/ea
Free Shipping & Returns
$1,029.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Width 23 5/8 in
- Height 17 7/8 in
- Includes Installation Hardware, Remote Control, Washable Filter, Window Mounting Kit
- Depth 25 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # CEW18B33B
- Zoro # G311471350
- UPC # 724587445725
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 23 5/8 in |
Height | 17 7/8 in |
Depth | 25 3/8 in |
Min. Window Height | 19 in |
Min. Window Width | 28 in |
Details
Item | Window Air Conditioner |
Voltage | 230V AC |
Includes | Installation Hardware, Remote Control, Washable Filter, Window Mounting Kit |
Cooling Capacity | 18,000 BtuH |
Refrigerant Type | R-32 |
Heating Capacity | 10,600 BtuH |
NEMA Plug Configuration - HVAC | 6-20P |
Chassis Type | Slide Out |
Heating Method | Electric Heat |
Operation Mode - HVAC | Cooling/Heating |
For Use With | Window or Through the Wall Installation |
Fits Window Type | Double Hung, Slider |
Duty Rating | Residential Grade |
CEER Rating | 10.7 |
Programming Capability | 24-hr. On/Off Timer |
Seacoast Corrosion Protection | Front and Rear Coil |
Smart Connectivity | WiFi Control |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 700 to 1000 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 18,000 BtuH, Heating Method Electric Heat, CEER Rating 10.7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: QC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC, 15 ft. Duct (CVF12CAN15)
- TJERNLUND PRODUCTS Wheel (950-7010)
- DAYTON 48 in Backdraft Damper / Intake Shutter, 49 in x 49 in (4YN19)
- VEMO Heat Exchanger Inte, V15-61-0004 (V15-61-0004)
- FRIEDRICH Friedrich„¢ Kuhl Commercial Window/Wall Air Conditioner, Cool Only, 12,000 BTU, 115V (KCS12A10A)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (UCT12A10)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 8000 BtuH, 25 15/16 in W. (KCS08A10)
- FRIEDRICH Window Air Conditioner, 230V AC, 26 3/8 in W. (CCW24B30B)
- FRIEDRICH Air Conditioner, 8000 BtuH Cooling, 115VAC (KCQ08A10A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 18,000 BtuH (KCM18A30)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 1/2 in W. (CCW08B10B)
- Friedrich Window & Wall Air Conditioners