Shop All Enclosure Air Conditioners
This Product is Discontinued
Friedrich
Window Air Conditioner, 13-3/8" H (Discontinued)
Mfr # CCF12A10
Zoro # G3977800
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cooling Capacity 12,000 BtuH
- Amps 8.6 A
- Height 13 3/8 in
- Width 18 5/8 in
- Depth 21 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # CCF12A10
- Zoro # G3977800
- UPC # 724587436730
- Country of Origin China
- Category Enclosure Air Conditioners
Dimensions
Height | 13 3/8 in |
Width | 18 5/8 in |
Depth | 21 3/4 in |
Max. Window Width | 36 in |
Power Cord Length | 6 ft |
Min. Window Width | 26 in |
Min. Window Height | 26 in |
Dimensions | 15 1/8 in H x 19 7/8 in W |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 to 550 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 12,000 BtuH, Heating Method Cooling Only, CEER Rating 12.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.